Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
4" x 8" Floor Register, Bright Brass
  • Zoro #: G0289642
  • Mfr #: SPH408
$10.27
  • Opening Required (In.): 7.75 x 3.76
  • Max. Duct Height (In.): 4
  • Features: 2mm Thick Electroplated Top and Rust Proof Plastic Damper Box with Airflow Control Tab
See full product details
Orders over $50 ship free.

Decor Grates #SPH408 Specifications

  • Zoro #: G0289642
  • Mfr #: SPH408
Opening Required (In.): 7.75 x 3.76 Max. Duct Height (In.): 4
Features: 2mm Thick Electroplated Top and Rust Proof Plastic Damper Box with Airflow Control Tab Depth (In.): 1.38
Design: Decor Finish: Bright Brass
Max. Duct Width (In.): 8 Series: Classic
Width (In.): 9.5 Manufacturers Warranty Length: 1 yr.
Construction: Plated Steel Grille/Register Item: Floor Register
Air Flow (CFM): 83 Overall Height (In.): 5-1/2
Type: 4x8 Height (In.): 5.5
Overall Width (In.): 9-1/2 Item: Floor Register
Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Here are some important details for Decor Grates Floor Register. Finish: Brass, Max Duct Width In : 4.

Reviews of Decor Grates #SPH408