6x10 Return Air Grille

DECOR GRATES| Zoro #: G2003197| Mfr #: ST610R

$11.90 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Rust Proof Damper BoxType: 6x10Finish: Textured Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2003197 Mfr #: ST610R
Features: Rust Proof Damper BoxType: 6x10
Finish: Textured BlackDepth (In.): .45
Overall Width (In.): 7.5Grille/Register Item: Return Air Grille
Opening Required (In.): 9.73 x 5.76Max. Duct Width (In.): 5-3/4
Air Flow (CFM): 141Item: Return Air Grille
Height (In.): 11.5Construction: Painted Steel grille
Width (In.): 7.5Max. Duct Height (In.): 9-23/32
Includes: screws for wall mountingOverall Height (In.): 11.5
Manufacturers Warranty Length: 1 yr.Country of Origin (subject to change): China

Description

Return Air Grille, 6x10, Return Air Grille, Overall Height (In.) 11.5, Overall Width (In.) 7.5, Depth (In.) .45, Max. Duct Height (In.) 9-23/32, Max. Duct Width (In.) 5-3/4, Air Flow (CFM) 141, Textured Black Finish, Painted Steel grille Construction, Rust Proof Damper Box, 1 yr., Includes screws for wall mounting

Reviews