6x10 Sidewall/Ceiling Register

DECOR GRATES| Zoro #: G0766963| Mfr #: WL610W-N

$23.60 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Duct Width (In.): 6
Includes: screws for wall mounting
Depth (In.): 1.70
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0766963 Mfr #: WL610W-N
Max. Duct Width (In.): 6Includes: screws for wall mounting
Depth (In.): 1.70Width (In.): 7.5
Construction: Oak Wood front grille and plastic damper box with airflow controlFinish: Laquered Natural
Air Flow (CFM): 141Manufacturers Warranty Length: 1 YEAR
Type: 6x10Item: Sidewall/Ceiling Register
Features: Rust Proof Damper BoxOpening Required (In.): 9.73 x 5.76
Overall Height (In.): 11.5Grille/Register Item: Sidewall/Ceiling Register
Max. Duct Height (In.): 9-31/32Overall Width (In.): 7.5
Height (In.): 11.5Country of Origin (subject to change): Canada

Description

Sidewall/Ceiling Register, 6x10, Sidewall/Ceiling Register, Overall Height (In.) 11.5, Height (In.) 11.5, Overall Width (In.) 7.5, Width (In.) 7.5, Depth (In.) 1.70, Max. Duct Height (In.) 9-31/32, Max. Duct Width (In.) 6, Opening Required (In.) 9.73 x 5.76, Air Flow (CFM) 141, Laquered Natural Finish, Oak Wood front grille and plastic damper box with airflow control Construction, Rust Proof Damper Box, 1 Year, Includes screws for wall mounting

Reviews