SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

6x12 Floor Register

DECOR GRATES| Zoro #: G1467864| Mfr #: S612R-WH

$11.87 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: 6x12Finish: WhiteDepth (In.): .45
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1467864 Mfr #: S612R-WH
Type: 6x12Finish: White
Depth (In.): .45Overall Width (In.): 7.5
Grille/Register Item: Floor RegisterOpening Required (In.): 11.69 x 5.75
Max. Duct Width (In.): 5-3/4Air Flow (CFM): 166
Item: Floor RegisterHeight (In.): 13.5
Construction: Painted Steel grilleWidth (In.): 7.5
Max. Duct Height (In.): 11-11/16Includes: screws
Overall Height (In.): 13.5Manufacturers Warranty Length: 1 yr.
Country of Origin (subject to change): China

Description

Floor Register, 6x12, Floor Register, Overall Height (In.) 13.5, Overall Width (In.) 7.5, Depth (In.) .45, Max. Duct Height (In.) 11-11/16, Max. Duct Width (In.) 5-3/4, Air Flow (CFM) 166, White Finish, Painted Steel grille Construction, 1 yr., Includes screws

Reviews