Decor Grates
Return Air Grille, 6 X 14, Textured Black, Steel
Mfr # ST614R
Zoro # G0763095
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 6x14
- Max. Duct Width (In.) 14
- Max. Duct Height (In.) 6
- Finish Textured Black
- Material Steel
Explore More Products
- DECOR GRATES Floor Register, 2-1/4 X 12, Lacquered Natural, Maple Wood WML212-N
- DECOR GRATES Baseboard Register, 11-3/4 X 2-1/4, Lacquered Natural, Oak WL18BB
- DECOR GRATES Floor Register, 4 X 8, Brushed Nickel SPH408-NKL
- DECOR GRATES Floor Register, 4 X 10, Plated Nickel ADH410-NKL
- DECOR GRATES Floor Register, 4 X 12, Antique Brass, Brass SPH412-A
- DECOR GRATES Floor Register, 2-1/4 X 12, Lacquered Natural, Cherry Wood WLC212-N
- DECOR GRATES Floor Register, 4 X 12, Lacquered Natural, Oak Wood WL412-N
- DECOR GRATES Floor Register, 4 X 10, Lacquered Natural, Maple Wood WML410-N
- COOL KITCHEN C166-VAB04X10 Victorian Floor Register Antique Brass - 4 x 10 in. CO2185196
- ZORO SELECT Filtered Return Air Grille, 14 X 20, White, Steel 4JRT5
- Decor Grates Air Vent Covers & Floor Registers