DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

6x14 Sidewall/Ceiling Register

DECOR GRATES| Zoro #: G2394707| Mfr #: ST614W

$15.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Duct Width (In.): 6
Includes: screws for wall mounting
Depth (In.): 1.38
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2394707 Mfr #: ST614W
Max. Duct Width (In.): 6Includes: screws for wall mounting
Depth (In.): 1.38Width (In.): 7.5
Construction: Painted Steel front grille and plastic damper box with airflow control tabFinish: Textured Black
Air Flow (CFM): 174Manufacturers Warranty Length: 1 YEAR
Type: 6x14Item: Sidewall/Ceiling Register
Features: Rust Proof Damper BoxOpening Required (In.): 13.66 x 5.76
Overall Height (In.): 15.5Grille/Register Item: Sidewall/Ceiling Register
Max. Duct Height (In.): 13-29/32Overall Width (In.): 7.5
Height (In.): 15.5Country of Origin (subject to change): Canada

Description

Sidewall/Ceiling Register, 6x14, Sidewall/Ceiling Register, Overall Height (In.) 15.5, Height (In.) 15.5, Overall Width (In.) 7.5, Width (In.) 7.5, Depth (In.) 1.38, Max. Duct Height (In.) 13-29/32, Max. Duct Width (In.) 6, Opening Required (In.) 13.66 x 5.76, Air Flow (CFM) 174, Textured Black Finish, Painted Steel front grille and plastic damper box with airflow control tab Construction, Rust Proof Damper Box, 1 Year, Includes screws for wall mounting

Reviews