SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

6x14 Sidewall/Ceiling Register

DECOR GRATES| Zoro #: G1340394| Mfr #: WL614W-N

$27.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Rust Proof Damper BoxType: 6x14Finish: Laquered Natural
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1340394 Mfr #: WL614W-N
Features: Rust Proof Damper BoxType: 6x14
Finish: Laquered NaturalDepth (In.): 1.70
Overall Width (In.): 7.5Grille/Register Item: Sidewall/Ceiling Register
Opening Required (In.): 13.66 x 5.76Max. Duct Width (In.): 6
Air Flow (CFM): 174Item: Sidewall/Ceiling Register
Height (In.): 15.5Construction: Oak Wood front grille and plastic damper box with airflow control
Width (In.): 7.5Max. Duct Height (In.): 13-29/32
Includes: screws for wall mountingOverall Height (In.): 15.5
Manufacturers Warranty Length: 1 yr.Country of Origin (subject to change): Canada

Description

Sidewall/Ceiling Register, 6x14, Sidewall/Ceiling Register, Overall Height (In.) 15.5, Overall Width (In.) 7.5, Depth (In.) 1.70, Max. Duct Height (In.) 13-29/32, Max. Duct Width (In.) 6, Air Flow (CFM) 174, Laquered Natural Finish, Oak Wood front grille and plastic damper box with airflow control Construction, Rust Proof Damper Box, 1 yr., Includes screws for wall mounting

Reviews