Fly Drive Case For One 80 to 90-In LED Television or Similarly Sized Equipment w/Wheels

  • Mfr # TBH1LED90WHEELS

  • Zoro # G115935720


product price:  $2,754.04
/ea
Additional $555.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TBH1LED90WHEELS
Zoro #
G115935720
UPC #
816794022094
Country of Origin
China

Description

Electronics equipment safe travel case designed for touring. Four chrome plated heavy duty spring loaded retractable carry handles.ATA-300 type durable transport case is a heavy duty professional style with industry recognized impact standards ideal for safe travel.3.5-in durable and noiseless casters for ease of transportation w/ heavy duty bottom castor board for added support.3/8-in thick laminated plywood for optimal protection. Heavy duty chrome plated ball corners w/ stacking dimple on bottom side allows for centering and stability when stacking multiple units.Top quality bottom rubber feet with heavy duty bolts & recessed t-nuts.Six Industrial grade recessed spring loaded split dish butterfly closure latches with padlock tab with a shackle opening of about 7mm.Heavy duty chrome plated ball corners allow for optimal transport edge protection.Multiple precut foam pieces and an adjustable edge board assist in positioning a wide variety of various size TV sets.The foam included is compressable to a degree alowing a snug fit.Comfortable interior width with maximum cushioning is from 77.19-in Width to minimum of 68.34Maximum Interior width with minimum cushioning is: 81.5-in WidthMaximum Interior depth with minimum cushioning is: 15-in DepthMaximum interior height is 50-inMaximum interior diagonal is 94.5-inUnpackaged Dimensions: 84.45-in x 53.35-in x 17.52-inShipping Box Dimensions: 85.03-in x 58.23-in x 18.72-inUnpackaged Weight: 216.05 LbsPackaged Weight: 220.46 Lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.