Defender Gate
Safety Gate, Electric, Steel, 12 ft Gate W
- Zoro #: G301049576
- Mfr #: DG20-10-ES-RH
Hover or click to zoom Tap to zoom
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
(Sign in or create an account for free shipping on orders over $50)
Total: $7,550.63
Defender Gate #DG20-10-ES-RH Specifications
- Zoro #: G301049576
- Mfr #: DG20-10-ES-RH
- Item: Safety Gate
- Opening Width: 10 ft
- Operation: Electric
- Gate Height: 42 in
- Includes: (1) Box Hardware, (1) Hinge Post Bollard, (1) Latch Post Bollard
- Standards: OSHA 1910.28, OSHA 1910.29
- Adjustable Gate: No
- Gate Color: Safety Yellow
- Locking Mechanism: Steel Latch Pin with Padlock
- Gate Depth: 13 in
- Post Color: Yellow
- Post Height: 3 23/25 ft
- Includes Safety Guard: No
- Gate Finish: Powder Coated
- Swing Degree: 180 Degrees
- Reflective: Yes
- Swing Direction: Left
- Folding Gate: Yes
- Number of Anchor Points: 14
- Anchor Bolt Length: 6 in
- Anchor Bolt Type: Concrete Wedge
- Includes Bollards: Yes
- Open Height: 3 1/2 ft
- Impact Rating: 13,500 lb
- Gate Width: 12 ft
- Post Finish: Powder Coated
- Includes Lock: Yes
- Safety Controls: Latch Closed
- Post Material: Steel
- Lockable: Yes
- Post Diameter: 4 in
- Anchor Bolt Diameter: 5/8 in
- Leveling Screws: Yes
- Gate Material: Steel
- Country of Origin (subject to change): United States
Description
Safety Gate, Operation Electric, Gate Height 42 in, Gate Width 12 ft, Gate Finish Powder Coated, Open Height 3 1/2 ft, Swing Direction Left, Lockable Yes
Reviews of Defender Gate #DG20-10-ES-RH
Explore more
- DEFENDER GATE Safety Gate, Manual, Steel, 10 ft Gate W DG10-8-SG-LH
- DEFENDER GATE Safety Gate, Electric, Steel, 11 ft Gate W DG10-9-ES-RH
- DEFENDER GATE Safety Gate, Electric, Steel, 10 ft Gate W DG10-8-ES-LH
- DEFENDER GATE Safety Gate, Manual, Steel, 10 ft Gate W DG10-8-RH
- DEFENDER GATE Safety Gate, Electric, Steel, 19 ft Gate W DGXL-16-SG-ES-RH
- DEFENDER GATE Safety Gate, Electric, Steel, 17 ft Gate W DGXL-14-ES-LH
- DEFENDER GATE Safety Gate, Manual, Steel, 17 ft Gate W DGXL-14-RH
- DEFENDER GATE Safety Gate, Manual, Steel, 12 ft Gate W DG10-10-LH
- DEFENDER GATE Safety Gate, Manual, Steel, 11 ft Gate W DG20-9-SG-LH
- DEFENDER GATE Safety Gate, Electric, Steel, 11 ft Gate W DG10-9-SG-ES-RH
- VESTIL DOCK SAFETY SWING GATE 3 FT RAIL RED SSG-3-RD
- Defender Gate Safety Gates