KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Portable Literature Floor Stand, 6 shelf

DEFLECTO| Zoro #: G0780026| Mfr #: 791061GR

$141.45 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: 6 Shelf
Color: Silver
Width: 11-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0780026 Mfr #: 791061GR
Type: 6 ShelfColor: Silver
Width: 11-1/2"Construction: PMMA/Aluminum
Includes: Carrying CaseHeight: 60"
Country of Origin (subject to change): China

Description

Literature Floor Stand, 6 Shelf, Color Silver, Material PMMA/Aluminum, Base Aluminum, Height (In.) 60, Width (In.) 11-1/2, Includes Carrying Case

Reviews