SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Leaflet Holder 8 Compartments, 18-1/4"W x 2-7/8"D Clear

DEFLECTO| Zoro #: G0615282| Mfr #: 56201GR

$195.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 90 Trifold LeafletsColor: ClearConstruction: Polycarbonate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0615282 Mfr #: 56201GR
Load Capacity: 90 Trifold LeafletsColor: Clear
Construction: PolycarbonateFor Use With: Leaflets
Height: 23-1/2"Includes: Hardware
Item: Leaflet HolderType: Wall Mount
Width: 18-1/4"Number of Compartments: 8
Depth: 2-7/8"Country of Origin (subject to change): United States

Description

Leaflet Holder, Wall Mount, Construction Polycarbonate, Height 23-1/2 In., Width 18-1/4 In., Depth 2-7/8 In., Color Clear, Number of Compartments 8, Load Capacity 90 Trifold Leaflets, For Use With Leaflets, Includes Hardware

Reviews