HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Magazine Holder 4 Compartments, 18-1/4"W x 2-7/8"D Clear

DEFLECTO| Zoro #: G2093061| Mfr #: 56001GR

$120.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Type: Wall Mount
Load Capacity: 8 Magazines
Color: Clear
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2093061 Mfr #: 56001GR
Type: Wall MountLoad Capacity: 8 Magazines
Color: ClearWidth: 18-1/4"
For Use With: MagazinesNumber of Compartments: 4
Includes: HardwareHeight: 23-1/2"
Depth: 2-7/8"Construction: Polycarbonate
Country of Origin (subject to change): United States

Description

Magazine Holder, Polycarbonate, 23-1/2", 18-1/4", 2-7/8", Clear, Number of Compartments 4, Load Capacity 8 Magazines, For Use With Magazines, Includes Hardware

Reviews