Shop Alternate Products
This Product is Discontinued
Deflecto
Worm Drive Clamp, Metal, 6" dia., Metal, 6" W x (Discontinued)
Mfr # MC625
Zoro # G7760081
This Product is Discontinued
Key Features
- Thickness 0.30"
- Construction Material Metal
- Width 6"