- Home
- /
- Food Service & Restaurant Supplies
- /
- Food Serving Equipment
- /
- Sneeze Guards
- /
- Sneeze Guard, Polycarbonate, CleaR, PK2
Deflecto
Sneeze Guard, Polycarbonate, CleaR, PK2
- Zoro #: G7654946
- Mfr #: PBCTPC3136P
Tap to zoom
Hover or click to zoom
$224.49
pkg. of 2 ($112.25/ea)
- Item: Countertop Sneeze Guard
- Height: 36 in
- Sneeze Guard Type: Countertop Sneeze Guard
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $224.49
Deflecto #PBCTPC3136P Specifications
- Zoro #: G7654946
- Mfr #: PBCTPC3136P
- Item: Countertop Sneeze Guard
- Width: 31 3/4 in
- Height: 36 in
- Sneeze Guard Type: Countertop Sneeze Guard
- Color: Clear
- Includes Pass Through: Yes
- Mounting Hardware Required: No
- Thickness: 1/8 in
- Material: Polycarbonate
- Opening Height: 5 1/2 in
- Opening Width: 22 in
- Offset (In.): 4 7/8 in
- Product Type: Countertop Sneeze Guard
- Country of Origin (subject to change): United States
Description
Countertop Sneeze Guard, Countertop Sneeze Guard, 36 in Height, 31 3/4 in Width, 1/8 in Thickness, Polycarbonate, Yes Includes Pass Through, No Mounting Hardware Required, Clear Color, Package Quantity 2
Reviews of Deflecto #PBCTPC3136P
Explore more
- DEFLECTO Sneeze Guard, Polycarbonate, Clear, Width: 27" PBCTPC2724
- DEFLECTO Sneeze Guard, Polycarbonate, Clear PBCMPC2331S
- DEFLECTO Sneeze Guard, Polycarbonate, Clear, Height: 35 3/4 in PBCHPC2436
- DEFLECTO Sneeze Guard, Acrylic, Clear PBCTA3136F
- DEFLECTO Sneeze Guard, Acrylic, Clear PBCMA2331F
- PROFESSIONAL PLASTICS Clear Impact-Modified Acrylic Sneeze Guard - Rounded Edges (P), 0.187 SNEEZEGUARD.177-R7800-48X96
- PROFESSIONAL PLASTICS .220 Thick X 22 Inch Tall Acrylic Student Desktop Sneeze Guard With Fo FABDESKEXTEND46X23X22
- USA SEALING Clr J-Shp Plstc Dvdr - 36" H - 36" Lng Side x 48" Frnt x 24" Shrt Side BULK-JPD-4
- LUXOR 60" x 30" Clear Acrylic Divider w/ 3 Divider Wall Top Clamps DIVWT-6030C
- Deflecto Sneeze Guards