Dekker Vacuum Technologies, Inc.

Vacuum Pump, 1 1/4 hp, 1 Phase, 220V AC

Dekker Vacuum Technologies, Inc. Vacuum Pump,  1 1/4 hp,  1 Phase,  220V AC RVL020W-220V/1Ph/60Hz
Hover or click to zoom Tap to zoom
$2,702.00
  • Item: Vacuum Pump
  • HP: 1 1/4 hp
  • Voltage: 220
See full product details
This item ships free.

Total: $2,702.00

Dekker Vacuum Technologies, Inc. #RVL020W-220V/1PH/60HZ Specifications

  • Item: Vacuum Pump
  • HP: 1 1/4 hp
  • Voltage: 220
  • Full Load Amps: 5.9
  • Inlet Size: 1/2 in NPT
  • Outlet Size: 1/2 in NPT
  • Free Air CFM @ 0 PSI: 0.15
  • Max. Vacuum: 29 in Hg
  • Free Air CFM @ 0 In. Hg: 0.37
  • RPM: 1800
  • Free Air CFM @ 10 PSI: 19.0
  • Phase: 1
  • Overall Length: 15.82 in
  • Hz: 60
  • Overall Width: 10.87 in
  • Overall Height: 8.87 in
  • Maximum Discharge Pressure: 2 psi
  • Runs Dry: No
  • Valve Type: Check Valve, Drain Valve
  • Inlet Type: NPT
  • Application: Glass Cutting, Stone
  • Inlet Gender: (F)
  • Free Air Displacement: 19 cfm
  • Maximum Flow Rate: 19 cfm
  • Output Power: 1.25 hp
  • Sound Level: 65 dBA
  • Weight: 56 lb
  • Outlet Gender: (F)
  • Lead-Free: No
  • Frequency: 60 Hz
  • Outlet Type: NPT
  • Current Rating: 5.9 A
  • Fluid Compatibility: Air, Oil
  • Maximum Operating Temperature: 167 Degrees F
  • Maximum Operating Pressure: 15 in Hg
  • Maximum Vacuum: 1.5 torr
  • Oil Capacity: 1 qt
  • Maximum Speed: 1,750 RPM
  • Inlet Gender (Broad): (F)
  • Outlet Gender (Broad): (F)
  • Inlet Size (Combined): 1/2 in (F)NPT
  • Max Operating Pressure: 15 in Hg
  • Outlet Size (Combined): 1/2 in (F)NPT
  • Compressor Oil Capacity: 1 qt
  • Phase (Broad): 1
  • Country of Origin (subject to change): Italy

Description

Vacuum Pump, Output Power 1.25 hp, Phase Single, Voltage 220V AC, Maximum Flow Rate 19 cfm, Maximum Vacuum 1.5 torr, Inlet Size 1/2 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 1/2 in, Outlet Type NPT, Outlet Gender Female, Application Glass Cutting, Stone, Maximum Discharge Pressure 2 psi, Maximum Operating Pressure 15 in Hg

Reviews of Dekker Vacuum Technologies, Inc. #RVL020W-220V/1PH/60HZ