Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Vacuum Pump, 10 HP, 575VAC, 1800 rpm, 73 Hz

  • Zoro #: G0185458
  • Mfr #: RVL212HH-575V/3Ph/60Hz
No Product Image Available
$9,908.74
  • Max. Flow (GPH):
  • Relief Pressure Max. (PSI):
  • External Relief:
See full product details
This item ships free.

Dekker Vacuum Technologies, Inc. #RVL212HH-575V/3PH/60HZ Specifications

  • Zoro #: G0185458
  • Mfr #: RVL212HH-575V/3Ph/60Hz
Max. Flow (GPH): Relief Pressure Max. (PSI):
External Relief: HP: 10 hp
Body Material: Overall Length: 38.69 in
GPH of Water @ 150 PSI: Min. Flow Rate (GPH):
HP @ 250 PSI: Relief Valve PSI Setting:
HP @ 50 PSI: Inlet/Outlet NPTF (In.):
HP @ 200 PSI: GPH of Water @ 250 PSI:
Outlet Size: 2 in NPT Max. Vacuum: 29 in Hg
Hz: 60 Power Cord:
Voltage: 575 Motor Mounting:
Full Load Amps: 9.6 Phase: 3
Max. Pressure (PSI): Free Air CFM @ 0 PSI: 0.15
Standards: GPH of Water @ 100 PSI:
Max. Temp. (F): Free Air CFM @ 20 In. Hg:
GPH of Water @ 200 PSI: Housing:
HP @ 100 PSI: Overall Width: 20.67 in
Includes: Free Air CFM @ 10 In. Hg:
RPM: 1800 Free Air CFM @ 0 In. Hg: 0.37
Item: Vacuum Pump HP @ 150 PSI:
Mounting: Compressor Type:
GPH: Max. PSI Cont./Int.:
By-Pass: Shaft:
Compliance: Filter Strainer:
Inlet Size: 2 in NPT Overall Height: 15.43 in
Free Air CFM @ 10 PSI: 212.0 Design:
Built-In: GPH of Water @ 50 PSI:
Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Vacuum Pump, 10 hp HP, Voltage 575, 60 Hz, 3 Phase, Full Load Amps 9.6, Inlet Size 2 in NPT, Outlet Size 2 in NPT, Free Air CFM @ 0 PSI 0.15, Max. Vacuum 29 in Hg, Free Air CFM @ 0 In. Hg 0.37, 1800 RPM, Overall Length 38.69 in, Overall Width 20.67 in, Overall Height 15.43 in

Technical Guides

Reviews of Dekker Vacuum Technologies, Inc. #RVL212HH-575V/3PH/60HZ