Dekker Vacuum Technologies, Inc.

Vacuum Pump, 1/5 hp, 1 Phase, 220V AC

Dekker Vacuum Technologies, Inc. Vacuum Pump, 1/5 hp, 1 Phase,  220V AC RVL003H-220V/1Ph/60Hz
Hover or click to zoom Tap to zoom
  • Item: Vacuum Pump
  • HP: 13/64 hp
  • Voltage: 220
  • Full Load Amps: 2.1
  • Inlet Size: 3/8 in NPT
  • Outlet Size: 3/8 in NPT
  • Free Air CFM @ 0 PSI: 2.60
  • Max. Vacuum: 29 in Hg
See full product details
$830.47

Subtotal: $830.47

Dekker Vacuum Technologies, Inc. #RVL003H-220V/1PH/60HZ Specifications

  • Item: Vacuum Pump
  • HP: 13/64 hp
  • Voltage: 220
  • Full Load Amps: 2.1
  • Inlet Size: 3/8 in NPT
  • Outlet Size: 3/8 in NPT
  • Free Air CFM @ 0 PSI: 2.60
  • Max. Vacuum: 29 in Hg
  • Free Air CFM @ 0 In. Hg: 2.6
  • Overall Length: 9.76 in
  • RPM: 3400
  • Phase: 1
  • Overall Width: 4.92 in
  • Hz: 60
  • Overall Height: 5.31 in
  • Free Air CFM @ 10 PSI: 2.6
  • Application: Biotech, Chucking, Electronics, Hospitals, Laboratories, Lifting, Paper Converting, Printing, Vacuum Packing
  • Valve Type: Gas Ballast
  • Fluid Compatibility: Air, Oil
  • Free Air Displacement: 2.6 cfm
  • Bearing Type: Ball
  • Lead-Free: No
  • Maximum Operating Temperature: 167 Degrees F
  • Maximum Discharge Pressure: 2 psi
  • Outlet Gender: (F)
  • Inlet Type: Hose Barb
  • Oil Capacity: 0.06 qt
  • Outlet Type: NPT
  • Output Power: 0.2 hp
  • Weight: 12 lb
  • Frequency: 60 Hz
  • Runs Dry: No
  • Maximum Speed: 3,500 RPM
  • Current Rating: 2.1 A
  • Maximum Vacuum: 29 in Hg
  • Maximum Flow Rate: 2.6 cfm
  • Sound Level: 60 dBA
  • Minimum Operating Temperature: 100 Degrees F
  • Maximum Operating Pressure: 15 in Hg
  • Phase (Broad): 1
  • Compressor Oil Capacity: 0.06 qt
  • Outlet Gender (Broad): (F)
  • Max Operating Pressure: 15 in Hg
  • Outlet Size (Combined): 3/8 in (F)NPT
  • Inlet Size (Combined): 3/8 in Hose Barb
  • Country of Origin (subject to change): Italy

Description

Vacuum Pump, Output Power 0.2 hp, Phase Single, Voltage 220V AC, Maximum Flow Rate 2.6 cfm, Maximum Vacuum 29 in Hg, Inlet Size 3/8 in, Inlet Type Hose Barb, Outlet Size 3/8 in, Outlet Type NPT, Outlet Gender Female, Application Biotech, Chucking, Electronics, Hospitals, Laboratories, Lifting, Paper Converting, Printing, Vacuum Packing, Maximum Discharge Pressure 2 psi, Maximum Operating Pressure 15 in Hg

Reviews of Dekker Vacuum Technologies, Inc. #RVL003H-220V/1PH/60HZ

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.