Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Vacuum Pump, 208-230/460VAC, 1800 rpm

  • Zoro #: G0185318
  • Mfr #: RVL076H-208-230/460V/3Ph/60Hz
No Product Image Available
$4,133.27
  • Phase: 3
  • Free Air CFM @ 0 PSI: 0.15
  • Max. Vacuum: 29 in Hg
See full product details
This item ships free.

Dekker Vacuum Technologies, Inc. #RVL076H-208-230/460V/3PH/60HZ Specifications

  • Zoro #: G0185318
  • Mfr #: RVL076H-208-230/460V/3Ph/60Hz
Phase: 3 Free Air CFM @ 0 PSI: 0.15
Max. Vacuum: 29 in Hg Full Load Amps: 5.9
Outlet Size: 1-1/4" NPT Voltage: 208-230/460
Hz: 60 Overall Width: 15.03"
Overall Height: 12.40" Inlet Size: 1-1/2" NPT
RPM: 1800 Overall Length: 29.46"
Item: Vacuum Pump Free Air CFM @ 0 In. Hg: 0.37
HP: 4 Free Air CFM @ 10 PSI: 75.00
Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Vacuum Pump, 4 HP, Voltage 208-230/460, 60 Hz, 3 Phase, Full Load Amps 5.9, Inlet Size 1-1/2 In. NPT, Outlet Size 1-1/4 In. NPT, Free Air CFM @ 0 PSI 0.15, Max. Vacuum 29 In. Hg, Free Air CFM @ 0 In. Hg 0.37, 1800 RPM, Overall Length 29.46 In., Overall Width 15.03 In., Overall Height 12.40 In.

Technical Guides

Reviews of Dekker Vacuum Technologies, Inc. #RVL076H-208-230/460V/3PH/60HZ