Cable Tie, 21 in L, 163.5 mm Max Bundle Dia., Natural, Nylon 6/6, 175 lb Strength

  • Mfr # 9740

  • Zoro # G004922053


product price:  $49.19
/ea

Key Features

Cable Tie Style
Heavy Duty
Nominal Length
21 in
Width
14 mm
Nominal Max. Bundle Dia.
163.5 mm
Material
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9740
Zoro #
G004922053
UPC #
-
Country of Origin
China

Dimensions

Nominal Length
21 in
Width
14 mm
Nominal Max. Bundle Dia.
163.5 mm

Details

Item
Cable Tie
Cable Tie Style
Heavy Duty
Color
Natural
Material
Nylon 6/6
Tensile Strength
175 lb

Description

Del city 9740 heavy-duty cable ties- natural- 21", 100 pieces provide up to 50% more tensile strength and 15% larger bundle diameters than competitive product. positive-locking teeth- closely and evenly spaced on both sides of the head provide increased strength. raised ridges on the cable ties bent tips are designed to provide a secure grip while requiring minimal effort to close. the patented- one-piece- injection-molded construction eliminates failure due to parts working loose or breaking off. recognized under ul file # e125869 and meet ul94v-2 flammability classification.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.