Del City Div Of Actuant
Del City 9744 Heavy-duty Cable Ties- Natural- 36", 50 Pieces
- Zoro #: G204922051
- Mfr #: 9744
Hover or click to zoom Tap to zoom
Help us improve our
product images
$35.46
Subtotal: $35.46
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Del City Div Of Actuant #9744 Specifications
- Zoro #: G204922051
- Mfr #: 9744
- Country of Origin (subject to change): China
Description
Del city 9744 heavy-duty cable ties- natural- 36", 50 pieces provide up to 50% more tensile strength and 15% larger bundle diameters than competitive product. positive-locking teeth- closely and evenly spaced on both sides of the head provide increased strength. raised ridges on the cable ties bent tips are designed to provide a secure grip while requiring minimal effort to close. the patented- one-piece- injection-molded construction eliminates failure due to parts working loose or breaking off. recognized under ul file # e125869 and meet ul94v-2 flammability classification.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Del City Div Of Actuant #9744
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
- DEL CITY DIV OF ACTUANT Del City 11" Natural Cable Ties, 100 Pieces 973003
- DEL CITY DIV OF ACTUANT Del City 9643 Heavy-duty Cable Ties- UV Black- 3", 50 Pieces 9643
- DEL CITY DIV OF ACTUANT Del City 14" UV Black Cable Ties, 100 Pieces 963303
- DEL CITY DIV OF ACTUANT Del City Cable Ties- Natural- 75 lb tens- 11", 1000 Pieces 9730
- DEL CITY DIV OF ACTUANT Del City 9649 Heavy-duty Cable Ties- UV Black- 48", 50 Pieces 9649
- DEL CITY DIV OF ACTUANT Hvy-dty Cable Ties- Mtg Tab- Natural- 14", 100 Pieces 9765
- PANDUIT 27.5" L, Black Nylon BT8LH-L0
- BURNDY 11-1/4" L, UV Black Nylon CT50300C00
- RIP-TIE Strap, Heavy Duty, Violet, PK10, 1x36" N-36-010-V
- RIP-TIE Hook and Loop Strap, 3/4x5", PK20 K-05-GET-BK
- NITE IZE Replacement for Nite IZE Gt322pk31 GT322PK31 NITE IZE
- Del City Div Of Actuant Cable Ties