Del City Div Of Actuant
Del City 9643 Heavy-duty Cable Ties- UV Black- 3", 50 Pieces
- Zoro #: G704922049
- Mfr #: 9643
Hover or click to zoom Tap to zoom
$42.83
Subtotal: $42.83
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Del City Div Of Actuant
- MFR #9643
- Zoro #G704922049
- Country of OriginChina
- Category Cable Ties
Description
Del city 9643 heavy-duty cable ties- uv black- 3", 50 pieces provide up to 50% more tensile strength and 15% larger bundle diameters than competitive product. positive-locking teeth- closely and evenly spaced on both sides of the head provide increased strength. raised ridges on the cable ties bent tips are designed to provide a secure grip while requiring minimal effort to close. the patented- one-piece- injection-molded construction eliminates failure due to parts working loose or breaking off. recognized under ul file # e125869 and meet ul94v-2 flammability classification.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Del City Div Of Actuant #9643
Explore more
- DEL CITY DIV OF ACTUANT Cable Ties- Mounting Tab- UV Black - 9", 100 Pieces 9653
- DEL CITY DIV OF ACTUANT Del City 9641 Heavy-duty Cable Ties- UV Black- 21", 100 Pieces 9641
- DEL CITY DIV OF ACTUANT Del City 9736 Heavy-duty Cable Ties- Natural- 14-1/2", 100 Pieces 9736
- DEL CITY DIV OF ACTUANT Del City 9639 Heavy-duty Cable Ties- UV Black- 18", 100 Pieces 9639
- DEL CITY DIV OF ACTUANT Del City Cable Ties- UV Black- 6", 1000 Pieces 9627
- DEL CITY DIV OF ACTUANT Hvy-dty Cable Ties- Mtg Tab- UV Black- 14", 100 Pieces 9657
- MIDWEST FASTENER 6" Black Nylon Plastic Cable Ties 100PK 08057
- MIGHTY TIE Cable Ties, 7", UV Black, Standard Duty, PK100 MT750MH0C
- PANDUIT Cable Tie, Submin, 2.8", Nat, PK100 PLT.6SM-C
- SOUTH MAIN HARDWARE 48-in 175-lb, Natural, 25 Standard Nylon Tie 220259
- TY-RAP 14.2" L Extra Heavy Duty Cable Tie PK 50 LS-4.6-360B
- Del City Div Of Actuant Cable Ties