Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Fan Control Switch, 115v, 2.5A

  • Zoro #: G4974033
  • Mfr #: MC3

$13.71

Details
  • Height (In.):
  • Item:
  • Switch Color:
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Delhi #MC3 Specifications

  • Zoro #: G4974033
  • Mfr #: MC3
Height (In.): Item:
Switch Color: For Use With:
Voltage: Type:
Depth (In.): Plate Color:
Width (In.): Max. Amps:
Country of Origin (subject to change): Hong Kong

Description

Fan control switches allow variable speed control for all sorts of fans. Delhi Fan Control Switch include characteristics like: Voltage: 115, Type: Rotary.

Reviews of Delhi #MC3