PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Rack, Filter

DELHI| Zoro #: G1675861| Mfr #: F218A

$324.71 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width (In.): 35-7/8Max. Ambient Temp. (F): 140Filter Factor: 0.004
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1675861 Mfr #: F218A
Width (In.): 35-7/8Max. Ambient Temp. (F): 140
Filter Factor: 0.004Dimension N (In.): 35-1/4
Filter Height (In.): 32-1/4Filter Width (In.): 35-7/8
Max. Inlet Temp. (Deg. F): 140Dimension P (In.): 31-1/2
Max. Depth (In.): 4Height (In.): 32-1/4
Dimension S (In.): 2Item: Filter Rack
Country of Origin (subject to change): Canada

Description

Filter Rack, Overall Height 34 Inches, Overall Width 41 1/2 Inches, Overall Depth Including Flanges 4 Inches, Filter Factor 0.004, Filter Height 32 1/3 Inches, Filter Width 35 7/8 Inches, Drawer Type, For Use With 3F536 Inline Duct Blower

Reviews