This item is Discontinued.

Dell C6DN5 Extra High-Yield Toner, 9,000 Page-Yield, Magenta C6DN5

C6DN5 Extra High-Yield Toner, 9,000 Page-Yield, Magenta (Discontinued)

  • Mfr # C6DN5
  • Zoro # G503450798
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C6DN5
Zoro #
G503450798
UPC #
884116206354
Country of Origin
Japan

Details

Item
Print and Imaging Supplies
Max. Page Yield
9000
Color
Magenta
Remanufactured Cartridge Number
No
Compatible OEM Model Number
Dell
For Use With
DellĀ® Color Smart S3845cdn, S3840cdn
Weight
0.555 lbs
Yield Type
Extra High-Yield
Device Types
Laser Printer
Supply Type
Toner

Description

Ensures that text is crisp and images look their best. Simple to install.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.