Dell
Dell Dell-WD19S180W 130W Dock WD19S 180W AC Power Delivery Docking Station; Black
- Zoro #: G403988476
- Mfr #: Dell-WD19S180W

Hover or click to zoom Tap to zoom
$461.33
- Promotion Restriction: Not eligible for promotion
- Country of Origin (subject to change): China
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $461.33
Dell #DELL-WD19S180W Specifications
- Zoro #: G403988476
- Mfr #: Dell-WD19S180W
- Promotion Restriction: Not eligible for promotion
- Country of Origin (subject to change): China
Description
Every home needs an electronics expert. someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak. our Electronics catalog is your dream destination. Interfaces:2 x display / video - DisplayPort - 20 pin DisplayPort 1 x display / video - HDMI - 19 pin HDMI Type A 1 x USB-C 3 x USB 3.1 Gen 1 - 9 pin USB Type A 2 x USB-C 3.1 Gen 2 1 x network - Ethernet 1000 - RJ-45SpecificationsColor: BlackMax Resolution Details: 5120 x 2880 - 60 HzData Link Protocol: Ethernet. Fast Ethernet. Gigabit EthernetCables Included: 1 x USB-C cable - 2.6 ftSecurity Slot Type: Noble Wedge security slot / Kensington security slotPower Device: Power adapterVoltage Required: AC 120/230 V (50/60 Hz)Power Provided: 180 WattWarranty: 3 YearSecurity Slot: 1x Kensington lock slot +; 1x Noble Wedge lock slotDimension: 8.1" x 3.5" x 1.1"Weight: 13.6 lbs
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Dell #DELL-WD19S180W
Explore more
- DELL Dell DELL7290-R 12.5 in. Grade A Laptop Latitude 7290 Intel Core i7 8th Gen 8665U 1.90 GHz 16GB Memory 256GB SSD Intel UHD Graphics Windows 10 Pro 64-Bit; Black DELL7290-R
- DELL Latitude 7280, I7-7600U 2.8Ghz, 8Gb, 256Gb Ssd M.2, Win10Pro 8HRPD
- DELL 13.3" I5 8365U 8GB 256GB W10P DJT6M
- DELL Dell 9H83R 15.6 in. 16GB; 256GB SSD Windows 10 NT Wireless Laptop 9H83R
- DELL 13.3" I3 8145U 8GB 128GB W10P G3VJ1
- DELL Chromebook 3189, 11.6 Touch, Celeron N30 2NN30
- LENOVO IDEA Sn850 Xeon 6132 14C/140W/2.6Ghz 4XG7A09151
- LENOVO IDEA Thinkpad P51S, Intel Core I5-7300U (2.60Ghz, 3Mb) 15.6 1920X1080 20HB000XUS
- LENOVO IDEA Thinksystem Sr530 Intel Xeon Silver 4110 8C 85W 2.1Ghz Processor 4XG7A07203
- LENOVO IDEA P1 Gen 2, W10P, E-2276M, 16Gb, 512Gb, 3Yr 20QT005LUS
- Dell Laptop Computers