This item is Discontinued.

Dell DELL LATITUDE 3340 CORE_I3-1315U 8GB 1DIMM 256GB SS NT 1920X1080 WLS W11 3C 54 4237N

DELL LATITUDE 3340 CORE_I3-1315U 8GB 1DIMM 256GB SS NT 1920X1080 WLS W11 3C 54 (Discontinued)

  • Mfr # 4237N
  • Zoro # G814897886
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4237N
Zoro #
G814897886
UPC #
884116452423
Country of Origin
United States

Dimensions

Depth
8.3"
Screen Size
13.3"
Height
0.73"
Width
12"

Details

Cache
10 MB
Maximum Turbo Speed
4.50 GHz
On-board Memory Technology
LPDDR5
Screen Resolution
1920 x 1080
Power Plug Type
Type C
Number of USB 3.2 Gen 2 Type-C Ports
1
HDMI
Yes
Number of Cells
3-cell
Graphics Controller Model
UHD Graphics
Bluetooth
Yes
Total Installed System Memory
8 GB
Wireless LAN Standard
IEEE 802.11ax
Keyboard Localization
English (US)
Package Contents
Latitude 3340-Notebook,Safety/Environment and Regulatory Guide (English/French Multi-language),Quick Start Guide for 3340-Laptop,E4 Power Cord 1M for US,Standard Battery,65W AC rugged Adapter
Screen Mode
Full HD
Maximum Power Supply Wattage
65 W
Features
Anti-glare Screen
Number of USB 3.2 Gen 1 Ports
2
Battery Energy
54 Wh
Standard Refresh Rate
60 Hz
Wireless LAN
Yes
Number of HDMI Outputs
1
Processor Model
i3-1315U
Energy Star
Yes
Environmentally Friendly
Yes
Total Solid State Drive Capacity
256 GB
Graphics Memory Technology
LPDDR5
Maximum Supported System Memory
64 GB
Operating System Platform
Windows
Total Number of USB Ports
3
Drive Type
SSD
Environmental Certification
Electronic Product Environmental Assessment Tool (EPEAT)
Processor Core
Hexa-core (6 Core)
Processor Generation
13th Gen
Front Camera/Webcam
Yes
On-board Memory
8 GB
Processor Type
Core i3
Display Screen Technology
In-plane Switching (IPS) Technology
System Memory Speed
4800 MHz
Graphics Memory Accessibility
Shared
Operating System
Windows 11 Pro
System Memory Technology
LPDDR5
Item
Notebook

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.