Dell
Latitude 7000 7440 14 in. Notebook
- Mfr # N8YVD
- Zoro # G109908273
$2,719.99
/ea
Subtotal: $2,719.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Depth 8.8 in
- Color Titan Gray
- Standards EPEAT Gold
- Features 13th Gen i7-1370P Processor, 16GB LPDDR5 RAM | 512GB M.2 SSD, 14" 1920 x 1200 LCD Display, Integrated Intel Iris Xe Graphics, 2 x Thunderbolt 4 Ports, USB-A 3.2 Gen 1 | HDMI 2.0 | 3.5mm Audio, Wi-Fi 6E | Bluetooth, Aluminum Chassis, Wedge Lock Slot | Fingerprint Reader, Windows 11 Pro, Anti-glare Screen
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- DELL Latitude 3445 14 in. Chromebook 153KF
- DELL Latitude 7000 7440 14 in. Touchscreen Notebook 9F2WR
- DELL Latitude 3540 15.6 in. Notebook KYHCY
- DELL Latitude 7000 7440 14 in. Touchscreen Convertible 2 in 1 Notebook 8JYM4
- DELL Latitude 7000 7340 13.3 in. Notebook CNRH2
- DELL Latitude 7000 7340 13.3 in. Notebook J05WM
- DELL Latitude 7280, I7-7600U 2.8Ghz, 8Gb, 256Gb Ssd M.2, Win10Pro 8HRPD
- DELL 14 Latitude 5430 Rugged Laptop i51145G7 16GB 512GB SSD Black M7WND
- DELL Chromebook 3180, 11.6 Non Touch, Celeron 83C80
- E REPLACEMENTS Apple Mcbk Air 11, A1495-ER A1495-ER
- COMPULOCKS Surface Pro 3/Pro 4 (12") Secu, 159B540GEB 159B540GEB
- Dell Laptop Computers