customer-service Help
Dell

P3HJK High-Yield Toner, 2,500 Page-Yield, Cyan

Dell P3HJK High-Yield Toner,  2,500 Page-Yield,  Cyan P3HJK
Tap to zoom
Hover or click to zoom
$143.99
  • Promotion Restriction: Not eligible for promotion
  • Max. Page Yield: 2500
  • Color: Cyan
See full product details
This item ships free.

Total: $143.99

Dell #P3HJK Specifications

  • Promotion Restriction: Not eligible for promotion
  • Max. Page Yield: 2500
  • Color: Cyan
  • Compatible OEM Model Number: Dell
  • For Use With: Dell® H625cdw, H825cdw, S2825cdn
  • Weight: 0.285 lbs
  • Country of Origin (subject to change): China

Description

Produce readable prints of reports, contracts and other documents with these toner cartridges. They are compatible with select Dell® laser printers and deliver striking prints.

Reviews of Dell #P3HJK