Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Rod, Acetal, 150, Wht, 1 1/2 In Dia x 6 Ft L

DELRIN| Zoro #: G0635652| Mfr #: 2XMR7

$57.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: 150
Diameter: 1-1/2"
Material: Acetal Homopolymer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0635652 Mfr #: 2XMR7
Type: 150Diameter: 1-1/2"
Material: Acetal HomopolymerMax. Temp. (F): 180
Diameter Tolerance: +0.005/-0.000"Tensile Strength (PSI): 11,000
Color: WhiteLength: 6 ft
Length Tolerance: +/-0.250"Min. Temp. (F): 32
Country of Origin (subject to change): United States

Description

Rod Stock, 150, Acetal Homopolymer, White Color, Diameter 1 1/2 In, Length 6 Ft, Diameter Tolerance +0.005/-0.000 In, Length Tolerance +0.125/-0.000 In, Min Temp Rating 32 Deg F, Max Temp 180 F, Tensile Strength 11,000 PSI

Reviews