Rod, Acetal, 150, Wht, 1 3/8 In Dia x 3 Ft L

DELRIN| Zoro #: G0676182| Mfr #: 2XML5

$33.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Diameter Tolerance: +0.005/-0.000"
Type: 150
Item: Rod Stock
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0676182 Mfr #: 2XML5
Diameter Tolerance: +0.005/-0.000"Type: 150
Item: Rod StockMin. Temp. (F): 32
Length: 3 FtStandards: -
Length Tolerance: +/-0.250"Diameter: 1-3/8"
Tensile Strength (PSI): 11,000Impact Strength (Lbs.): -
Material: Acetal HomopolymerMax. Temp. (F): 180
Color: WhiteCountry of Origin (subject to change): United States

Description

Rod Stock, 150, Acetal Homopolymer, White Color, Diameter 1 3/8 In, Length 3 Ft, Diameter Tolerance +0.005/-0.000 In, Length Tolerance +0.125/-0.000 In, Min Temp Rating 32 Deg F, Max Temp 180 F, Tensile Strength 11,000 PSI

Reviews