Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rod, Acetal, 150, Wht, 1 3/8 In Dia x 6 Ft L

  • Zoro #: G0547355
  • Mfr #: 2XMR6

$64.12

  • Diameter: 1-3/8"
  • Item: Rod Stock
  • Length: 6 ft
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Delrin #2XMR6 Specifications

  • Zoro #: G0547355
  • Mfr #: 2XMR6
Diameter: 1-3/8" Item: Rod Stock
Length: 6 ft Tensile Strength (PSI): 11,000
Standards: - Max. Temp. (F): 180
Impact Strength (Lbs.): - Color: White
Min. Temp. (F): 32 Type: 150
Diameter Tolerance: +0.005/-0.000" Length Tolerance: +/-0.250"
Material: Acetal Homopolymer Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rod Stock, 150, Acetal Homopolymer, White Color, Diameter 1 3/8 In, Length 6 Ft, Diameter Tolerance +0.005/-0.000 In, Length Tolerance +0.125/-0.000 In, Min Temp Rating 32 Deg F, Max Temp 180 F, Tensile Strength 11,000 PSI

Reviews of Delrin #2XMR6