Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Rod, Acetal, 150, Wht, 1 7/8 In Dia x 6 Ft L

DELRIN| Zoro #: G1391686| Mfr #: 2XMT1

$85.36 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: 150
Diameter: 1-7/8"
Material: Acetal Homopolymer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1391686 Mfr #: 2XMT1
Type: 150Diameter: 1-7/8"
Material: Acetal HomopolymerMax. Temp. (F): 180
Diameter Tolerance: +0.005/-0.000"Tensile Strength (PSI): 11,000
Color: WhiteLength: 6 ft
Length Tolerance: +/-0.250"Min. Temp. (F): 32
Country of Origin (subject to change): United States

Description

Rod Stock, 150, Acetal Homopolymer, White Color, Diameter 1 7/8 In, Length 6 Ft, Diameter Tolerance +0.005/-0.000 In, Length Tolerance +0.125/-0.000 In, Min Temp Rating 32 Deg F, Max Temp 180 F, Tensile Strength 11,000 PSI

Reviews