Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Rod, Acetal, 150, Wht, 1 In Dia x 1 Ft L

  • Zoro #: G3163115
  • Mfr #: 2XMH1

$5.28

Details
  • Type: 150
  • Color: White
  • Min. Temp. (F): 32
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Delrin #2XMH1 Specifications

  • Zoro #: G3163115
  • Mfr #: 2XMH1
Type: 150 Color: White
Min. Temp. (F): 32 Diameter: 1"
Diameter Tolerance: +0.003/-0.000" Tensile Strength (PSI): 11,000
Standards: - Material: Acetal Homopolymer
Length: 1 ft Impact Strength (Lbs.): -
Length Tolerance: +/-0.250" Item: Rod Stock
Max. Temp. (F): 180 Country of Origin (subject to change): United States

Description

Acetal rods are an excellent balance of properties that bridge the gap between metal and plastic. Here are some important details for Delrin Rod Stock. Length: 1 ft, Color: White, Diameter: 1".

Reviews of Delrin #2XMH1