Save 20% on Garage Tools & Equipment! We’re here to help! Call (855) 289-9676
0 Cart

Rod, Acetal, 150, Wht, 1/2 In Dia x 1 Ft L

  • Zoro #: G2986374
  • Mfr #: 2XMG5

$1.44

Details
  • Length Tolerance: +/-0.250"
  • Diameter Tolerance: +0.003/-0.000"
  • Color: White
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Delrin #2XMG5 Specifications

  • Zoro #: G2986374
  • Mfr #: 2XMG5
Length Tolerance: +/-0.250" Diameter Tolerance: +0.003/-0.000"
Color: White Length: 1 ft
Tensile Strength (PSI): 11,000 Item: Rod Stock
Type: 150 Max. Temp. (F): 180
Diameter: 1/2" Impact Strength (Lbs.): -
Min. Temp. (F): 32 Standards: -
Material: Acetal Homopolymer Country of Origin (subject to change): United States

Description

You can shop Zoro not only for acetal rods, but acetal sheets and polyethylene rods. Take a look at the features for this Rod Stock : LENGTH: 1 ft, DIAMETER: 1/2", COLOR: White

Reviews of Delrin #2XMG5