Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Rod, Acetal, 150, Wht, 1/2 In Dia x 3 Ft L

  • Zoro #: G1000151
  • Mfr #: 2XMK6

$4.19

Details
  • Impact Strength (Lbs.): -
  • Diameter Tolerance: +0.003/-0.000"
  • Tensile Strength (PSI): 11,000
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Delrin #2XMK6 Specifications

  • Zoro #: G1000151
  • Mfr #: 2XMK6
Impact Strength (Lbs.): - Diameter Tolerance: +0.003/-0.000"
Tensile Strength (PSI): 11,000 Material: Acetal Homopolymer
Type: 150 Diameter: 1/2"
Item: Rod Stock Max. Temp. (F): 180
Color: White Length: 3 Ft
Standards: - Min. Temp. (F): 32
Length Tolerance: +/-0.250" Country of Origin (subject to change): United States

Description

Acetal rods, which are constructed from Polyoxymethylene (POM), is an engineered thermoplastic. Here is some additional information about Delrin Rod Stock. Length: 3 Ft, Color: White, Diameter: 1/2".

Reviews of Delrin #2XMK6