Rod, Acetal, 150, Wht, 2 1/2 In Dia x 1 Ft L

DELRIN| Zoro #: G2201071| Mfr #: 2XMJ2

$33.51 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Diameter Tolerance: +0.015/-0.000"
Item: Rod Stock
Material: Acetal Homopolymer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2201071 Mfr #: 2XMJ2
Diameter Tolerance: +0.015/-0.000"Item: Rod Stock
Material: Acetal HomopolymerLength: 1 ft
Diameter: 2-1/2"Min. Temp. (F): 32
Length Tolerance: +/-0.250"Max. Temp. (F): 180
Tensile Strength (PSI): 11,000Type: 150
Color: WhiteCountry of Origin (subject to change): United States

Description

Rod Stock, 150, Acetal Homopolymer, White Color, Diameter 2 1/2 In, Length 1 Ft, Diameter Tolerance +0.015/-0.000 In, Length Tolerance +0.125/-0.000 In, Min Temp Rating 32 Deg F, Max Temp 180 F, Tensile Strength 11,000 PSI

Reviews