Rod, Acetal, 150, Wht, 2 3/4 In Dia x 1 Ft L

DELRIN| Zoro #: G1618671| Mfr #: 2XMJ3

$37.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: 150
Diameter: 2-3/4"
Material: Acetal Homopolymer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1618671 Mfr #: 2XMJ3
Type: 150Diameter: 2-3/4"
Material: Acetal HomopolymerMax. Temp. (F): 180
Diameter Tolerance: +0.015/-0.000"Tensile Strength (PSI): 11,000
Color: WhiteLength: 1 ft
Length Tolerance: +/-0.250"Min. Temp. (F): 32
Country of Origin (subject to change): United States

Description

Rod Stock, 150, Acetal Homopolymer, White Color, Diameter 2 3/4 In, Length 1 Ft, Diameter Tolerance +0.015/-0.000 In, Length Tolerance +0.125/-0.000 In, Min Temp Rating 32 Deg F, Max Temp 180 F, Tensile Strength 11,000 PSI

Reviews