Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Rod, Acetal, 150, Wht, 3 1/2 In Dia x 3 Ft L

DELRIN| Zoro #: G0817975| Mfr #: 2XMN6

$231.12 /ea

This item ships free. Details.Standard ground shipping.
Details:
Diameter Tolerance: +0.250/-0.000"
Item: Rod Stock
Material: Acetal Homopolymer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0817975 Mfr #: 2XMN6
Diameter Tolerance: +0.250/-0.000"Item: Rod Stock
Material: Acetal HomopolymerLength: 3 Ft
Diameter: 3-1/2"Min. Temp. (F): 32
Length Tolerance: +/-0.250"Max. Temp. (F): 180
Tensile Strength (PSI): 11,000Type: 150
Color: WhiteCountry of Origin (subject to change): United States

Description

Rod Stock, 150, Acetal Homopolymer, White Color, Diameter 3 1/2 In, Length 3 Ft, Diameter Tolerance +0.250/-0.000 In, Length Tolerance +0.125/-0.000 In, Min Temp Rating 32 Deg F, Max Temp 180 F, Tensile Strength 11,000 PSI

Reviews