Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Rod, Acetal, 150, Wht, 3/4 In Dia x 1 Ft L

  • Zoro #: G0723782
  • Mfr #: 2XMG8

$2.85

Details
  • Length Tolerance: +/-0.250"
  • Diameter Tolerance: +0.003/-0.000"
  • Color: White
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Delrin #2XMG8 Specifications

  • Zoro #: G0723782
  • Mfr #: 2XMG8
Length Tolerance: +/-0.250" Diameter Tolerance: +0.003/-0.000"
Color: White Length: 1 ft
Tensile Strength (PSI): 11,000 Item: Rod Stock
Type: 150 Max. Temp. (F): 180
Diameter: 3/4" Impact Strength (Lbs.): -
Min. Temp. (F): 32 Standards: -
Material: Acetal Homopolymer Country of Origin (subject to change): United States

Description

Acetal rods, which are constructed from Polyoxymethylene (POM), is an engineered thermoplastic. Here is some additional information about Delrin Rod Stock. Length: 1 ft, Color: White, Diameter: 3/4".

Reviews of Delrin #2XMG8