Rod, Acetal, 150, Wht, 3/8" Dia x 3 ft. L

DELRIN| Zoro #: G2344273| Mfr #: 2XMK4

$2.72 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Diameter Tolerance: +0.003/-0.000"
Item: Rod Stock
Material: Acetal Homopolymer
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2344273 Mfr #: 2XMK4
Diameter Tolerance: +0.003/-0.000"Item: Rod Stock
Material: Acetal HomopolymerLength: 3 Ft
Diameter: 3/8"Min. Temp. (F): 32
Length Tolerance: +/-0.250"Max. Temp. (F): 180
Tensile Strength (PSI): 11,000Type: 150
Color: whiteCountry of Origin (subject to change): United States

Product Description

Rod Stock, 150, Acetal Homopolymer, White Color, Diameter 3/8 In, Length 3 Ft, Diameter Tolerance +0.003/-0.000 In, Length Tolerance +0.125/-0.000 In, Min Temp Rating 32 Deg F, Max Temp 180 F, Tensile Strength 11,000 PSI

Product Reviews