Rod, Acetal, 150, Wht, 4 1/2 In Dia x 3 Ft L

DELRIN| Zoro #: G0830706| Mfr #: 2XMN8

$421.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0830706 Mfr #: 2XMN8
Standards: -Max. Temp. (F): 180
Item: Rod StockLength: 3 Ft
Material: Acetal HomopolymerColor: White
Length Tolerance: +0.125/-0.000"Type: 150
Min. Temp. (F): 32Tensile Strength (PSI): 11, 000
Impact Strength (Lbs.): -Diameter Tolerance: +0.250/-0.000"
Diameter: 4-1/2"Country of Origin (subject to change): United States

Product Description

Rod Stock, 150, Acetal Homopolymer, White Color, Diameter 4 1/2 In, Length 3 Ft, Diameter Tolerance +0.250/-0.000 In, Length Tolerance +0.125/-0.000 In, Min Temp Rating 32 Deg F, Max Temp 180 F, Tensile Strength 11, 000 PSI

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.