Rod, Acetal, 150, Wht, 5 1/2 In Dia x 1 Ft L

DELRIN| Zoro #: G2260851| Mfr #: 2XMJ9

$203.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: 150
Diameter: 5-1/2"
Material: Acetal Homopolymer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2260851 Mfr #: 2XMJ9
Type: 150Diameter: 5-1/2"
Material: Acetal HomopolymerMax. Temp. (F): 180
Diameter Tolerance: +0.250/-0.000"Tensile Strength (PSI): 11,000
Color: WhiteLength: 1 ft
Length Tolerance: +/-0.250"Min. Temp. (F): 32
Country of Origin (subject to change): United States

Description

Rod Stock, 150, Acetal Homopolymer, White Color, Diameter 5 1/2 In, Length 1 Ft, Diameter Tolerance +0.250/-0.000 In, Length Tolerance +0.125/-0.000 In, Min Temp Rating 32 Deg F, Max Temp 180 F, Tensile Strength 11,000 PSI

Reviews