WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Rod, Acetal, 150, Wht, 5/16" Dia x 6 ft. L

DELRIN| Zoro #: G1141384| Mfr #: 2XMP4

$3.34 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Diameter Tolerance: +0.003/-0.000"
Item: Rod Stock
Material: Acetal Homopolymer
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1141384 Mfr #: 2XMP4
Diameter Tolerance: +0.003/-0.000"Item: Rod Stock
Material: Acetal HomopolymerLength: 6 ft
Diameter: 5/16"Min. Temp. (F): 32
Length Tolerance: +/-0.250"Max. Temp. (F): 180
Tensile Strength (PSI): 11,000Impact Strength (Lbs.): 0
Type: 150Color: white
Country of Origin (subject to change): United States

Product Description

Rod Stock, 150, Acetal Homopolymer, White Color, Diameter 5/16 In, Length 6 Ft, Diameter Tolerance +0.003/-0.000 In, Length Tolerance +0.125/-0.000 In, Min Temp Rating 32 Deg F, Max Temp 180 F, Tensile Strength 11,000 PSI

Product Reviews