Rod, Acetal, Brown, 1 1/2 In Dia x 6 Ft L

DELRIN| Zoro #: G1352127| Mfr #: 2XNA7

$354.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: AF
Diameter: 1-1/2"
Material: Acetal Homopolymer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1352127 Mfr #: 2XNA7
Type: AFDiameter: 1-1/2"
Material: Acetal HomopolymerMax. Temp. (F): 180
Diameter Tolerance: +0.005/-0.000"Tensile Strength (PSI): 8000
Color: Dark BrownLength: 6 ft
Length Tolerance: +/-0.250"Min. Temp. (F): 32
Country of Origin (subject to change): United States

Description

Rod Stock, AF, Acetal Homopolymer, Dark Brown Color, Diameter 1 1/2 In, Length 6 Ft, Diameter Tolerance +0.005/-0.000 In, Length Tolerance +0.125/-0.000 In, Min Temp Rating 32 Deg F, Max Temp 180 F, Tensile Strength 8000 PSI

Reviews