Rod, Acetal, Brown, 1 1/4 In Dia x 1 Ft L

DELRIN| Zoro #: G2379684| Mfr #: 2XMW7

$37.36 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Diameter Tolerance: +0.005/-0.000"
Item: Rod Stock
Material: Acetal Homopolymer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2379684 Mfr #: 2XMW7
Diameter Tolerance: +0.005/-0.000"Item: Rod Stock
Material: Acetal HomopolymerLength: 1 ft
Diameter: 1-1/4"Min. Temp. (F): 32
Length Tolerance: +/-0.250"Max. Temp. (F): 180
Tensile Strength (PSI): 8000Type: AF
Color: Dark BrownCountry of Origin (subject to change): United States

Description

Rod Stock, AF, Acetal Homopolymer, Dark Brown Color, Diameter 1 1/4 In, Length 1 Ft, Diameter Tolerance +0.005/-0.000 In, Length Tolerance +0.125/-0.000 In, Min Temp Rating 32 Deg F, Max Temp 180 F, Tensile Strength 8000 PSI

Reviews