Rod, Acetal, Brown, 2 1/4 In Dia x 1 Ft L

DELRIN| Zoro #: G1664004| Mfr #: 2XMX3

$130.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Diameter Tolerance: +0.015/-0.000"
Item: Rod Stock
Material: Acetal Homopolymer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1664004 Mfr #: 2XMX3
Diameter Tolerance: +0.015/-0.000"Item: Rod Stock
Material: Acetal HomopolymerLength: 1 ft
Diameter: 2-1/4"Min. Temp. (F): 32
Length Tolerance: +/-0.250"Max. Temp. (F): 180
Tensile Strength (PSI): 8000Type: AF
Color: Dark BrownCountry of Origin (subject to change): United States

Description

Rod Stock, AF, Acetal Homopolymer, Dark Brown Color, Diameter 2 1/4 In, Length 1 Ft, Diameter Tolerance +0.015/-0.000 In, Length Tolerance +0.125/-0.000 In, Min Temp Rating 32 Deg F, Max Temp 180 F, Tensile Strength 8000 PSI

Reviews