Rod, Acetal, Brown, 2 In Dia x 3 Ft L

DELRIN| Zoro #: G0364375| Mfr #: 2XMZ1

$322.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0364375 Mfr #: 2XMZ1
Standards: -Max. Temp. (F): 180
Item: Rod StockLength: 3 Ft
Material: Acetal HomopolymerColor: Dark Brown
Length Tolerance: +0.125/-0.000"Type: AF
Min. Temp. (F): 32Tensile Strength (PSI): 8000
Impact Strength (Lbs.): -Diameter Tolerance: +0.005/-0.000"
Diameter: 2"Country of Origin (subject to change): United States

Product Description

Rod Stock, AF, Acetal Homopolymer, Dark Brown Color, Diameter 2 In, Length 3 Ft, Diameter Tolerance +0.005/-0.000 In, Length Tolerance +0.125/-0.000 In, Min Temp Rating 32 Deg F, Max Temp 180 F, Tensile Strength 8000 PSI

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.