Rod, Acetal, Brown, 3 In Dia x 3 Ft L

DELRIN |Zoro #: G0894275|Mfr #: 2XMZ5

$664.58 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0894275 Mfr #: 2XMZ5
Standards: -Max. Temp. (F): 180
Item: Rod StockLength: 3 Ft
Material: Acetal HomopolymerColor: Dark Brown
Length Tolerance: +0.125/-0.000"Type: AF
Min. Temp. (F): 32Tensile Strength (PSI): 8000
Impact Strength (Lbs.): -Diameter Tolerance: +0.250/-0.000"
Diameter: 3"Country of Origin (subject to change): United States

Product Description

Rod Stock, AF, Acetal Homopolymer, Dark Brown Color, Diameter 3 In, Length 3 Ft, Diameter Tolerance +0.250/-0.000 In, Length Tolerance +0.125/-0.000 In, Min Temp Rating 32 Deg F, Max Temp 180 F, Tensile Strength 8000 PSI

Product Reviews

Save 15% when you sign up for Z-mail.