Rod, Acetal, Brown, 3/4 In Dia x 1 Ft L

DELRIN| Zoro #: G0463556| Mfr #: 2XMW4

$19.91 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Diameter Tolerance: +0.003/-0.000"
Type: AF
Item: Rod Stock
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0463556 Mfr #: 2XMW4
Diameter Tolerance: +0.003/-0.000"Type: AF
Item: Rod StockMin. Temp. (F): 32
Length: 1 ftStandards: -
Length Tolerance: +/-0.250"Diameter: 3/4"
Tensile Strength (PSI): 8000Impact Strength (Lbs.): -
Material: Acetal HomopolymerMax. Temp. (F): 180
Color: Dark BrownCountry of Origin (subject to change): United States

Description

Rod Stock, AF, Acetal Homopolymer, Dark Brown Color, Diameter 3/4 In, Length 1 Ft, Diameter Tolerance +0.003/-0.000 In, Length Tolerance +0.125/-0.000 In, Min Temp Rating 32 Deg F, Max Temp 180 F, Tensile Strength 8000 PSI

Reviews