Rod, Acetal, Brown, 3/8 In Dia x 3 Ft L

DELRIN| Zoro #: G0603653| Mfr #: 2XMX8

$13.85 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: AF
Diameter: 3/8"
Material: Acetal Homopolymer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0603653 Mfr #: 2XMX8
Type: AFDiameter: 3/8"
Material: Acetal HomopolymerMax. Temp. (F): 180
Diameter Tolerance: +0.003/-0.000"Tensile Strength (PSI): 8000
Color: Dark BrownLength: 3 Ft
Length Tolerance: +/-0.250"Min. Temp. (F): 32
Country of Origin (subject to change): United States

Description

Rod Stock, AF, Acetal Homopolymer, Dark Brown Color, Diameter 3/8 In, Length 3 Ft, Diameter Tolerance +0.003/-0.000 In, Length Tolerance +0.125/-0.000 In, Min Temp Rating 32 Deg F, Max Temp 180 F, Tensile Strength 8000 PSI

Reviews